Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Porcelain 25mL Crucibles

Catalog No. p-4572312 Shop All Fisherbrand Products
Click to view available options
Product Type:
Fine
Medium
This item is not returnable. View return policy
This item is not returnable. View return policy

For laboratory and industrial purpose

  • Material type: Porcelain
  • Color: White
  • Cubic feet/case: 0.237

Specifications

Color White
Description Pore Size: 15 microns
Material Porcelain
For Use With (Application) For laboratory and industrial purpose
Capacity (Metric) 25 mL
Product Type Medium
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.