Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Buchner Funnel
SDPSCI_ED

Catalog No. p-7229301 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
3 mL
35 mL
100 mL
200 mL
350 mL
600 mL
800 mL
1150 mL
2000 mL
4800 mL
Diameter (Metric)Top:
20 mm
50 mm
65 mm
86 mm
105 mm
127 mm
143 mm
172 mm
210 mm
270 mm
Diameter (Metric) Filter:
1.3 cm
4 cm
5.5 cm
7 cm
9 cm
11 cm
12.5 cm
15 cm
18 cm
24 cm
No. of Pores:
7
37
60
91
127
169
271
469
This item is not returnable. View return policy
This item is not returnable. View return policy

These Buchner funnels offer laboratory grade porcelainware at substantial cost savings.

  • High-quality porcelain Buchner funnel with fixed, perforated plates
  • Funnel is vibrant white and glazed on the inner and outer surfaces (except the rims)
  • Designed to withstand softening at up to 1000°C
  • Highly resistant to nearly all acids and alkalis, excluding hydrofluoric acid

Specifications

Diameter (Metric)Top 20 mm
Capacity (Metric) 3 mL
Material Porcelain
Height (Metric) 66 mm
Color White
Diameter (Metric) Filter 1.3 cm
Length (Metric) Stem 35 mm
Pore Size 1 mm
No. of Pores 7
Product Type Buchner Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.