Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Casserole
SDPSCI_ED

Catalog No. p-3996963 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
30 mL
80 mL
175 mL
220 mL
Diameter (Metric):
50 mm
70 mm
90 mm
100 mm

Porcelain Casserole dish with porcelain handle.

  • Casseroles are glazed inside and out
  • With lip

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 30 mL
Color White
Disposable Reusable
Material Porcelain
Shape Round
Sterility Non-sterile
Surface Treatment Glaze
Type Dish
Handle Material Porcelain
Interior Finish Glazed
Height (Metric) 25 mm
Height (English) 1 in.
Diameter (English) 1.9 in.
Diameter (Metric) 50 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.