Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Porcelain Combustion Boats

Catalog No. FB963D Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W x H):
60 x 10 x 8 mm
97 x 16 x 10 mm
100 x 20 x 13 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Chemical porcelain labware design with resistance to heat and caustic chemicals

  • Porcelain made
  • Color: White
  • Maximum use temperature is 1150° with a heating & cooling rate not exceeding 200°C per hour

The heating and cooling cycles can actually withstand a more rigorous heating rate than recommended. However, excess of thermal shock can damage these products.

Specifications

Type Combustion Boat
Color White
Dimensions (L x W x H) 100 x 20 x 13 mm
For Use With (Application) Scientific tools used in experiments because of their resistance to heat and caustic chemicals
Material Porcelain
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.