Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Crucible with Gooch Filter and Cover
SDPSCI_ED

Catalog No. S139649 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
140 mL
Diameter (Metric) Outer:
29 mm
36 mm
40 mm
55 mm
Height (Metric):
32 mm
45 mm
49 mm
83 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
S139649 15 mL 29 mm 32 mm
S139650 30 mL 36 mm 45 mm
S139651 50 mL 40 mm 49 mm
S139652 140 mL 55 mm 83 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139649 Supplier United Scientific™ Supplier No. JGC015
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Gooch crucibles offer laboratory grade porcelainware at substantial cost savings.

  • Gooch crucibles are ideal for the determination of total suspended solids
  • Covers are included
  • High resistance to acids and alkalis, not including hydrofluoric acid
  • Autoclavable and glazed inside and out, except for outside bottom and rim
  • Designed to withstand temperatures up to 1150°C
  • To prevent thermal stress cracks, temperature change rate should no exceed 200°C per hour

Specifications

Material Porcelain
Capacity (Metric) 15 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 29 mm
Height (Metric) 32 mm
Product Type Crucible
Shape Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.