Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Porcelain Evaporating Dishes
Shop All GSC Products


Click to view available options
Capacity (Metric):
50 mL
100 mL
125 mL
200 mL
270 mL
Description
- Made from high quality, laboratory grade porcelain
- Uniform wall thickness and dense materials provide stable mechanical strength and little permeability
- When used properly, glazed pieces can withstand temperatures of 1050°C and unglazed pieces can withstand temperatures up to 1350°C
- Glazed inside and outside except for the bottom surface
Specifications
Specifications
Capacity (Metric) | 200 mL |
Material | Porcelain |
Shape | Round |
Type | Evaporating Dish |
Interior Finish | Glazed |
Temperature Range (Metric) | 1050°C |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction