Learn More
Thermo Scientific™ POROS™ GoPure™ MabCapture A Pre-packed Column, 0.8 x 10 cm, 5 mL
Description
POROS GoPure 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.
These pre-packed columns are ready to connect and have the following features:
- Dimensions of 0.8 x 10 cm, with a nominal bed volume of 5 mL, providing a uniform screening platform
- Direct connection to standard chromatography systems
- Convenient—ready-to-run columns simplify and speed POROS resin evaluations
- The 10-cm bed height and 5-mL bed volume allow initial process development at a bench scale
- Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates
The POROS MabCapture A 50 μm resin (Cat. No. 4374732) in this GoPure column has a protein A ligand immobilized to POROS backbone suitable for capture affinity chromatography.
Other POROS hydrophobic interaction and ion exchange resins are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.
Specifications
Specifications
| Diameter (Metric) | 0.8 cm |
| Length (Metric) | 10 cm |
| Quantity | 1 column |
| Product Line | POROS GoPure |
| Shipping Condition | Wet Ice |
| Volume (Metric) | 5 mL |
| Column Type | Pre-packed |
| Product Type | Prepacked Column |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.