Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ POROS™ 50 HQ RoboColumn™ Pre-packed columns

Catalog No. p-7180426
Click to view available options
Column Capacity:
200 μL
600 μL

Thermo Scientific™ RoboColumn™ chromatography products are small columns provided in 8-column strips.

RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS HQ50 resin, a 50-micron strong anion-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.

POROS HQ is a high-performance chromatography resin based on a quaternized polyethyleneimine functional group, yielding a high capacity. It is designed for the separation and purification of biomolecules for analytical to process scale separations

Features of the resin:

  • Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
  • Chemical stability—allows aggressive cleaning and sanitization
  • Enhanced biomolecule access—provided via large pores (500-10,000 Å)
  • Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
  • Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation

RoboColumn™ is a registered trademark of ATOLL GmbH.

Specifications

Column Type Anion Exchange Column
Content And Storage Store at 2°C to 8°C or at room temperature.
Column Capacity 200 μL
Flow Rate 16 to 1000 cm/hr.
For Use With (Application) Anion Exchange, Protein Purification
Max. Pressure 116 psi (8 bar)
Quantity 200 μL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.