Learn More
PortaFab CleanLine™ Modular Wall System Cleanrooms - Accessories
Accessories designed to meet the specifications ISO 6, 7 or 8 cleanrooms
Catalog Number | Mfr. No. | Product Type | Height (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Height (Metric) | Width (Metric) | Price | Quantity & Availability | |||
19-156-601
|
PortaFab
CR6070DG |
Double Hung Steel Swing Door | 1.8 x 2.1m | 1.8 m | N/A | N/A | N/A | ||
19-156-602
|
PortaFab
CRFCI |
Framed Cutout | 61 cm | 61 cm | N/A | N/A | N/A | ||
19-156-600
|
PortaFab
CR3070DG |
Single Hung Steel Swing Door | 2.1 m | 0.9 m | N/A | N/A | N/A | ||
19-156-599
|
PortaFab
CRFWB |
Beveled Ledge Fixed Window | 0.9 m | 1.2 m | N/A | N/A | N/A | ||
19-156-603
|
PortaFab
CRPT |
Pass through | 61 cm | 61 cm | N/A | N/A | N/A | ||
Description
- Modular construction provides flexibility and adaptability
- Modifications are inexpensive, clean and non-disruptive to the current operation and site
- Quickly add functionality to existing or new cleanroom
- Components provide unlimited design freedom without sacrificing functionality or value
- Various accessories integrate with each other
- Cost effective enough for simpler applications (basic process segmentation or controlling air quality, temperature, or humidity)
- Dimensions - W x H: 1.2 x 0.9m (4x 3 ft.)
- Standard window
- Features 0.25 in. clear tempered safety glass
- Dimensions - W x H: 0.9 x 2.1m (3 x 7 ft.)
- Seamless steel door on a steel frame
- Standard door integrates seamlessly into door frame
- Dimensions - W x H: 1.8 x 2.1m (6 x 7 ft.)
- Seamless steel doors on a steel frame
- Standard double doors integrate seamlessly into door frame
- Dimensions - W x H: 61 x 61cm (24 x 24 in.)
- Opening for other climate control equipment
- Can be factory installed to reduce labor costs and assembly time
- Dimensions - W x H x D: 61 x 61 x 61cm (24 x 24 x 24 in.)
- Powder coated
- Double wall
- Two hinged doors
- Mechanical interlock
- No shelves included
- Minimizes entry of contaminants into cleanroom
- Provides a means for pick-up and delivery of product and supplies without personnel entry
- Increases productivity – workers remain clean and on the job while delivery personnel and contaminants remain outside
Applications:
Single pass and recirculating cleanrooms; Cost effective enough for simpler applications, such as basic process segmentation or controlling air quality, temperature or humidity.
Compliance
Meets the specifications of ISO 6, 7 or 8 cleanrooms.
Local municipalities, townships and villages independently establish, adopt and interpret building codes; Therefore, PortaFab cannot represent that this structure will meet all local building codes; It is your responsibility to determine code compliance.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.