Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PortaFab CleanLine™ S3000 Modular Wall System Cleanroom - ISO 6

Outfit existing facilities or create freestanding envelope structures with a cleanroom or environmental enclosure

Specifications

Certifications/Compliance ISO 6 cleanroom
Color White
View More Specs

Requires: 122cm (48 in.) T8 bulbs: four per light fixture (not included)


Products 32
Catalog Number Mfr. No. Dimensions (L x W x H) Filter Type Lights Outlets Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W x H) Filter Type Lights Outlets Price Quantity & Availability  
19-156-502
View Documents
PortaFab
6CR816
2.4 x 4.9 x 3m (8 x 16 x 10 ft.) 5 HEPA 2 4 N/A N/A N/A
19-156-504
View Documents
PortaFab
6CR824
2.4 x 7.3 x 3m (8 x 24 x 10 ft.) 8 HEPA 3 6 N/A N/A N/A
19-156-501
View Documents
PortaFab
6CR812
2.4 x 3.7 x 3m (8 x 12 x 10 ft.) 4 HEPA 1 3 N/A N/A N/A
19-156-503
View Documents
PortaFab
6CR820
2.4 x 6.1 x 3m (8 x 20 x 10 ft.) 6 HEPA 2 4 N/A N/A N/A
19-156-505
View Documents
PortaFab
6CR1212
3.7 x 3.7 x 3m (12 x 12 x 10 ft.) 6 HEPA 2 4 N/A N/A N/A
19-156-508
View Documents
PortaFab
6CR1224
3.7 x 7.3 x 3m (12 x 24 x 10 ft.) 11 HEPA 4 6 N/A N/A N/A
19-156-506
View Documents
PortaFab
6CR1216
3.7 x 4.9 x 3m (12 x 16 x 10 ft.) 8 HEPA 3 4 N/A N/A N/A
19-156-510
View Documents
PortaFab
6CR1620
4.9 x 6.1 x 3m (16 x 20 x 10 ft.) 13 HEPA 5 6 N/A N/A N/A
19-156-507
View Documents
PortaFab
6CR1220
3.7 x 6.1 x 3m (12 x 20 x 10 ft.) 9 HEPA 4 6 N/A N/A N/A
19-156-513
View Documents
PortaFab
6CR1636
4.9 x 11 x 3m (16 x 36 x 10 ft.) 23 HEPA 8 10 N/A N/A N/A
19-156-509
View Documents
PortaFab
6CR1616
4.9 x 4.9 x 3m (16 x 16 x 10 ft.) 10 HEPA 4 6 N/A N/A N/A
19-156-512
View Documents
PortaFab
6CR1630
4.9 x 9.1 x 3m (16 x 30 x 10 ft.) 19 HEPA 7 6 N/A N/A N/A
19-156-511
View Documents
PortaFab
6CR1624
4.9 x 7.3 x 3m (16 x 24 x 10 ft.) 15 HEPA 6 6 N/A N/A N/A
19-156-514
View Documents
PortaFab
6CR2020
6.1 x 6.1 x 3m (20 x 20 x 10 ft.) 16 HEPA 7 6 N/A N/A N/A
19-156-516
View Documents
PortaFab
6CR2030
6.1 x 9.1 x 3m (20 x 30 x 10 ft.) 23 HEPA 8 8 N/A N/A N/A
19-156-517
View Documents
PortaFab
6CR2036
6.1 x 11 x 3m (20 x 36 x 10 ft.) 28 HEPA 10 10 N/A N/A N/A
19-156-515
View Documents
PortaFab
6CR2024
6.1 x 7.3 x 3m (20 x 24 x 10 ft.) 19 HEPA 8 6 N/A N/A N/A
19-156-521
View Documents
PortaFab
6CR2436
7.3 x 11 x 3m (24 x 36 x 10 ft.) 34 HEPA 12 10 N/A N/A N/A
19-156-520
View Documents
PortaFab
6CR2430
7.3 x 9.1 x 3m (24 x 30 x 10 ft.) 28 HEPA 10 10 N/A N/A N/A
19-156-519
View Documents
PortaFab
6CR2424
7.3 x 7.3 x 3m (24 x 24 x 10 ft.) 23 HEPA 8 8 N/A N/A N/A
19-156-518
View Documents
PortaFab
6CR2048
6.1 x 14.6 x 3m (20 x 48 x 10 ft.) 38 HEPA 14 10 N/A N/A N/A
19-156-522
View Documents
PortaFab
6CR2448
7.3 x 14.6 x 3m (24 x 48 x 10 ft.) 45 HEPA 16 12 N/A N/A N/A
19-156-523
View Documents
PortaFab
6CR2460
7.3 x 18.3 x 3m (24 x 60 x 10 ft.) 56 HEPA 20 12 N/A N/A N/A
19-156-524
View Documents
PortaFab
6CR3030
9.1 x 9.1 x 3m (30 x 30 x 10 ft.) 35 HEPA 12 10 N/A N/A N/A
19-156-529
View Documents
PortaFab
6CR4030
12.2 x 9.1 x 3m (40 x 30 x 10 ft.) 47 HEPA 16 10 N/A N/A N/A
19-156-528
View Documents
PortaFab
6CR4024
12.2 x 7.3 x 3m (40 x 24 x 10 ft.) 38 HEPA 14 10 N/A N/A N/A
19-156-527
View Documents
PortaFab
6CR3060
9.1 x 18.3 x 3m (30 x 60 x 10 ft.) 70 HEPA 24 10 N/A N/A N/A
19-156-525
View Documents
PortaFab
6CR3036
9.1 x 11 x 3m (30 x 36 x 10 ft.) 42 HEPA 16 10 N/A N/A N/A
19-156-530
View Documents
PortaFab
6CR4036
12.2 x 11 x 3m (40 x 36 x 10 ft.) 56 HEPA 20 12 N/A N/A N/A
19-156-526
View Documents
PortaFab
6CR3048
9.1 x 1.22 x 3m (30 x 48 x 10 ft.) 56 HEPA 20 12 N/A N/A N/A
19-156-531
missing translation for 'viewDocuments'
PortaFab
6CR4048
12.2 x 14.6 x 3m (40 x 48 x 10 ft.) 75 HEPA 26 12 N/A N/A N/A
19-156-532
missing translation for 'viewDocuments'
PortaFab
6CR4060
12.2 x 18.3 x 3m (40 x 60 x 10 ft.) 94 HEPA 32 14 N/A N/A N/A
Description

Description

  • Non-progressive construction allows easy panel change or structure relocation
  • 7.6cm (3 in.) thick walls are constructed of 24 ga sheet steel that is painted with polyester baked enamel on each side; steel is laminated to 1.27cm (0.5 in.) gypsum with a 4.9cm (1.94 in.) polystyrene core
  • Studs are 6063-T5 aluminum extrusions with a 201R1 anodized clear finish
  • Depending on size, some units may require interior columns
  • Color is white
  • Buildings are 3m (10 ft.) high; rooms do not come with a floor
  • Corrugated steel load-bearing roof holds mechanical equipment: 25psf load
  • Roof support: structural steel I-beams located on 8 ft. center
  • Acoustical ceiling: 61 x 192cm (24 x 48 in.) Class A noncombustible acoustical ceiling with 3.8cm (1.5 in.) gasketed grid and vinyl faced ceiling tiles
Entry
  • Seamless single steel door on a steel frame
  • W x H x D: .9 x 2.1 x .04m (36 x 84 x 1.75 in.)
  • Door has a 61 x 61 x .6cm (24 x 24 x 0.25 in.) thick tempered glass window, lever lockset, hinges, sweep and door closer
Electricals/Ventilation
  • Quantities of fittings vary based on room size, see ordering table below for more information
  • Modular wired electrical package includes: wall switch, 61 x 122cm (24 x 48 in.) recessed fluorescent light fixture(s) with acrylic lens cover, 110V outlet(s), 61 x 122cm (24 x 48 in.) 115V fan filter unit(s), handy boxes and circuit breaker panel(s) (with breakers)
  • Wiring studs permit wiring access on one side
  • HEPA filter(s)
  • 46 x 61cm (18 x 24 in.) and/or 61 x 61cm (24 x 24 in.) return air grill(s)

Applications:

Single pass and recirculating cleanrooms ; Cost effective enough for simpler applications, such as basic process segmentation or controlling air quality, temperature or humidity

Compliance

Meets the specifications of ISO 6 cleanrooms.

Specifications

Specifications

ISO 6 cleanroom
White
Videos
SDS
Documents

Documents

Product Certifications

Local municipalities, townships and villages independently establish, adopt and interpret building codes; Therefore, PortaFab cannot represent that this structure will meet all local building codes; It is your responsibility to determine code compliance.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.