Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Plas Labs™ Poultry Isolation Unit

Specially designed to protect both, fowl and personnel from cross contamination
$14570.00 - $27500.00
Specifications
Autoclavable | Autoclavable |
---|---|
Capacity (Metric) | 5 to 6 kg of feed |
Material | Stainless Steel, Plastic |
Filter Type | HEPA |
For Use With (Application) | To protect both, fowl and personnel from cross contamination |
Catalog Number | Mfr. No. | Depth (Metric) | Height (Metric) | Product Type | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (Metric) | Height (Metric) | Product Type | Width (Metric) | Price | Quantity & Availability | ||
11-389-150
![]() |
Plas Labs™
FIC301/PIU |
76.2 cm | 76.2 cm | Single Cubicle Poultry Isolator | 76.2 cm |
Each for $15,690.00
|
|
||
11-389-152
![]() |
Plas Labs™
FIC361/PIU |
91.44 cm | 91.4 cm | Single Cubicle Poultry Isolator | 91.4 cm |
Each for $14,570.00
|
|
||
11-389-151
![]() |
Plas Labs™
FIC302/PIU |
76.2 cm | 76.2 cm | Double Cubicle Poultry Isolator | 76.2 cm |
Each for $27,500.00
|
|
||
11-389-153
![]() |
Plas Labs™
FIC362/PIU |
91.44 cm | 91.4 cm | Double Cubicle Poultry Isolator | 91.4 cm |
Each for $24,170.00
|
|
||
Description
- Die-molded of hi-tech thermoset plastic makes it autoclavable (steam sterilization)
- Stainless-steel frame provides easy removal of compartments with easy waste pan change over
- Integrity of compartments enables housing of multiple species in same room
- Negative or positive pressure setting as per requirement
- Unit can accept normal house watering supply system or separate water supply from top of unit
- Stainless steel gravity fed feeding unit that can hold about 2 to 14 lb. (5 to 6kg) of feed
- Warm, soft and quiet cubicles
- Eliminates hypothermia problem
- HEPA filtration system includes pre-filters which should be used frequently to protect expensive HEPA filters
- Suitable for acute and chronic research studies
- Rounded corners provides easy cleaning
- Individual cubicle controls
- Total floor space: 9 sq. ft.
- Electrical requirements: 115-120V or 220-240V
Order Info
Accessories available. (See Cat. No. 11-389-155)
Specifications
Autoclavable | |
Stainless Steel, Plastic | |
To protect both, fowl and personnel from cross contamination | |
9 |
5 to 6 kg of feed | |
HEPA | |
Stainless Steel gravity fed feeding unit | |
115/120, 220/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title