Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ PowderDispo Single-Use DispoSampler
PowderDispo is ideal for taking a cross-sectional sample from within a bulk powder. Length of sample chamber, 500mm. PowderDispo is ideal for taking a cross-sectional sample from within a bulk powder, as a disposable sampler.
$376.00 - $504.00
Specifications
Product Type | Sampler |
---|---|
Material | HDPE |
Autoclavable | Not Autoclavable |
Disposable | Yes |
Color | White |
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Sterility | Price | Quantity & Availability | |||
03-406-136
|
Dynalon™
8539335510 |
60 mL | 300 mm | Non-sterile |
Pack of 20 for $376.00
|
|
|||
03-406-137
|
Dynalon™
8539335511 |
60 mL | 300 mm | Sterile |
Pack of 20 for $425.00
|
|
|||
03-406-138
|
Dynalon™
8539335521 |
100 mL | 600 mm | Sterile |
Pack of 20 for $504.00
|
|
|||
03-406-139
|
Dynalon™
8539335522 |
100 mL | 600 mm | Non-sterile |
Pack of 20 for $435.00
|
|
|||
Description
- For disposable use
- Individually packaged
- With EU foodstuffs and FDA compliance
- Optionally sterilized by gamma rays
- Lot Number included on packaging
- Production, assembly and packaging in class 7 clean room (10,000)
- Length of the sample chamber 500 mm
- Diameter 22 mm
Compliance
EU foodstuffs, FDA
Specifications
Sampler | |
Not Autoclavable | |
White | |
Cross-sectional samples | |
-100° to +120°C | |
22 mm |
HDPE | |
Yes | |
EU foodstuffs, FDA | |
-148° to +248°F | |
0.87 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title