Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Power Supply, 12 V DC
SCI_ED

Catalog No. S41740 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41740 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41740 Supplier Eisco™ Supplier No. CH0740E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Power Supply, 12 V DC is suitable for a Hofmann voltmeter.

  • Main input: 120 V
  • Output wattage: 24 W max
  • Input wattage: 28 W max
  • Fuse: F0.5a/250V
  • CE Certified.
  • Includes heavy duty case and 120 V power cord.
  • Recommended for use with S41739.

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Type Power Supply
Power Supply 12 VDC
Quantity 1 Ea.
For Use With (Application) Electrolysis
Length (Metric) 20 cm
Material Metal
For Use With (Equipment) Hofmann Voltmeter
Length (English) 0.8 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.