Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ PowerEase™ Touch Power Supply

Catalog No. p-7244604
Encompass_Preferred
Click to view available options
Power Requirements:
115 VAC
Max. Power:
120 W
350 W
600 W

Catalog No. PS0120

Supplier: Invitrogen™ PS0120

Only null left
Add to Cart
Edge
Add to Cart

Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze.

Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze. PowerEase Touch power supplies offer four sets of output jacks that can be used simultaneously and three modes of operation: constant voltage, constant current, and constant power for flexibility of use and efficiency.

Product Features
• Advanced UI/UX design combined with 4.3-inch backlit LCD touchscreen for ease of use and convenience in monitoring run progress
• LCD touchscreen display and user interface with clear menu prompts for easy use by hand or stylus
• Fully programmable with running modes that include constant voltage, constant current, or constant power
• Flexibility to either program a custom method (up to 100 custom methods, 20 steps per method, 999 minutes per step) or select a pre-programmed gel electrophoresis and transfer method
• Four sets of output terminals for the running of multiple electrophoresis units
• Pop-up feet for adjusting the screen viewing angle
• Sturdy polyurethane feet and a stackable housing design for stacking of power supplies
• User-adjustable device settings such as beep volume, screen brightness, and sleep mode duration
• Automatic safety features such as No Load, Over Temperature, Over Voltage, Over Current, Load Change, and Ground Leak Detected

PowerEase Touch 120W Power Supply
• Maximum output of 300 V, 500 mA, and 120 W
• Ideal for running and transferring mini protein gels
• Supports DNA/RNA electrophoresis, SDS-PAGE, and native PAGE applications

PowerEase Touch 350W Power Supply
• Maximum output of 300 V, 3 A (3000 mA), and 350 W
• Ideal for running and transferring both mini and midi protein gels
• Supports SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications

PowerEase Touch 600W Power Supply
• Maximum output of 500 V, 3 A (3000 mA), and 600 W
• Best capabilities and output for running and transferring both mini and midi protein gels
• Supports IEF gel, SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Includes the power supply and a quick reference card.
Description PowerEase Touch 120W
For Use With (Application) Gel Electrophoresis
Max. Current 500 mA
Product Line PowerEase Touch
Type Power Supply
Power Requirements 115 VAC
Quantity 1 each
Shipping Condition Room temperature
Max. Voltage 300 V
Max. Power 120 W
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.