Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ PP/PC Non-Vacuum Desiccator with White Base

Shop All United Scientific Supplies, Inc Products


Click to view available options
Diameter (Metric) Outer:
171 mm
232 mm
276 mm
340 mm
Description
- These autoclavable desiccators are made of polypropylene (PP) and polycarbonate
- Autoclavable at 120°C for 15 minutes
- The top dome, molded in rigid and transparent PC, gives a crystal-clear view of the sample
- The knurled knob on the top provides easy handling of the dome
- The lower part is made of PP. An internal groove on the flange holds the silicon rubber O-ring
- Vacuum grease should be applied on the flanges to make it air-tight
Specifications
Specifications
Cabinet Style | Top Loading |
Material | Polypropylene, Polycarbonate |
Product Type | Desiccator |
Max. Clearance Above Plate | 123 mm |
Height (English) | 8 in. |
Height (Metric) | 204 mm |
Diameter (English) Inner | 5.9 in. |
Diameter (English) Outer | 6.7 in. |
Diameter (Metric) Inner | 150 mm |
Diameter (Metric) Outer | 171 mm |
Warning: Cancer and reproductive harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction