Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Precision Measuring Set
SDPSCI_ED

Catalog No. s43608 Shop All United Scientific Supplies, Inc Products
Click to view available options
Class Size:
1 Lab Group

Catalog No. S43608

Supplier: United Scientific™ PMSET04

Only null left
Add to Cart
Add to Cart

Precision Measuring Set contains four high quality instruments housed in sturdy plastic storage case.

Kit Contents:

  • Micrometer Caliper: 0 to 25 mm x 0.01 mm
    • Has a range of 0 to 25 mm with divisions that are 0.01 mm.
  • Knife Edge Square, 90°: 100 x 70 mm
  • Vernier Caliper: 150 mm x 0.02 mm
    • Dual-scale: can be used to make measurement in metric or English units.
    • Divisions are 0.02 mm.
  • Steel ruler: 15 cm x 0.5 mm

Specifications

Grade 5+
Includes Micrometer Caliper (0 to 25 mm x 0.01 mm), Knife Edge Square (90°, 100 x 70 mm), Vernier Caliper (150 mm x 0.02 mm), Steel Ruler (15 cm x 0.5 mm), Instructions
Class Size 1 Lab Group
Product Type Precision Measuring Set
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.