Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
B Medical Systems™ Precision Pharmacy Refrigerator, 199 L (4.2 ft.3)
Click to view available options
Capacity (English):
4.2 cu. ft.
Description
Pharmacy refrigerators are designed for the safe storage of pharmaceuticals at temperatures between 2 and 8°C with a setpoint of 5°C. Refrigerators include positive airflow rear wall plenums and interior designs, allowing ample clearance around inventory loads to assure uniform storage temperatures and overall stability.
- Consistent interior temperature uniformity, stability,
- Fast temperature recovery after door openings
- Accurate temperature control at setpoint
- Doors can be reversed in the field without special modifications
Specifications
Specifications
Type | Pharmacy Refrigerator |
Capacity (English) | 4.2 cu. ft. |
Capacity (Metric) | 119 L |
Temperature Range | 2°C to 8°C |
Temperature (Setpoint) | 5°C |
Refrigerant | R600a |
Door Style | Solid with Glass Window |
No. of Doors | 1 (1 compartment) |
No. of Drawers | 1 |
Exterior Finish | Painted Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction