Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Pointed Blade Scissors

Catalog No. p-7224678 Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
87.5 mm
112.5 mm
118.75 mm
Blade Style:
Angled
Straight, Slim
Length (Metric) Blade:
20 mm
31.25 mm

Catalog No. 18-101-000

Supplier: Excelta™ 279HT

Only null left
Add to Cart
Add to Cart

Excelta™ thin pointed blade scissors are made of stainless steel (AISI 440) with carbide blades. While the carbide blades allow for cutting tough material, the slim blades are great for intricate work.

  • Thin pointed blade scissors made of stainless steel (AISI 440) with carbide blades
  • 4 Star Precision
  • While the carbide blades allow for cutting tough material, the slim blades are great for intricate work.

Specifications

Blade Style Straight, Slim
Grade 4 Star
Length (English) 3.5 in.
Length (Metric) 87.5 mm
Length (Metric) Blade 20 mm
Material Stainless Steel, Carbide
Autoclavable Autoclavable
For Use With (Application) Cutting Tough Material
Length (English) Blade 0.80 in.
Sterility Non-sterile
Tip Style Sharp
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.