Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Tweezers with Oft Fine Tips

Catalog No. 17467174 Shop All Excelta Corporation Products
Change view
Click to view available options
Material:
Anti-magnetic Stainless Steel
Stainless Steel
Precision:
Fine
General
High
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Precision
17-467-174 Stainless Steel General
17-467-177 Anti-magnetic Stainless Steel Fine
17-467-179 Anti-magnetic Stainless Steel General
17-456-108 Anti-magnetic Stainless Steel High
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-467-174 Supplier Excelta™ Supplier No. 5ASSE
Add to Cart
Add to Cart

For work under microscopes

  • Offset tips allow for better visibility
  • Anti-magnetic stainless steel
  • Tapered ultra fine point
  • Overall length: 4.5 in.

Specifications

Tip Style Offset Angle Tapered Ultra Fine, High Precision
Design 5A
Length (English) 4.5 in.
Material Stainless Steel
Length (Metric) 114 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
Precision General
Width (English) Body 0.32 in.
Width (Metric) Body 0.81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.