Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Precision Tweezers with Oft Fine Tips
Shop All Excelta Corporation Products
Click to view available options
Material:
Anti-magnetic Stainless Steel
Stainless Steel
Precision:
Fine
General
High
Description
- Offset tips allow for better visibility
- Anti-magnetic stainless steel
- Tapered ultra fine point
- Overall length: 4.5 in.
Specifications
Specifications
| Tip Style | Offset Angle Tapered Ultra Fine, High Precision |
| Design | 5A |
| Length (English) | 4.5 in. |
| Material | Anti-magnetic Stainless Steel |
| Length (Metric) | 114 mm |
| Product Type | Tweezers, Electronic |
| Quantity (No. per Case) | Each |
| Height (English) Body | 0.015 in. |
| Height (Metric) Body | 0.03 cm |
| Precision | Fine |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction