Learn More
Excelta™ Precision Tweezers With Angled Tips and Flat Sharp Points
Shop All Excelta Corporation ProductsDescription
- Strong tips for long life
- 70° angle
- Made of anti-magnetic stainless steel
Specifications
Specifications
| Tip Style | Angled, Flat Sharp |
| Design | 6 |
| Length (English) | 4.5 in. |
| Material | Stainless Steel |
| Length (Metric) | 114 mm |
| Product Type | Tweezers, Electronic |
| Quantity (No. per Case) | Each |
| Height (English) Body | 0.015 in. |
| Height (Metric) Body | 0.0381 cm |
| Precision | General |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.