Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Tweezers With Angled Tips and Flat Sharp Points

Catalog No. 17467190 Shop All Excelta Corporation Products
Change view
Click to view available options
Material:
Anti-magnetic Stainless Steel
Stainless Steel
Precision:
Fine
General
High
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Precision
17-467-190 Anti-magnetic Stainless Steel Fine
17-467-192 Anti-magnetic Stainless Steel General
17-467-188 Stainless Steel General
17-456-059 Anti-magnetic Stainless Steel High
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-467-190 Supplier Excelta™ Supplier No. 6SAPI
Add to Cart
Add to Cart

Used under magnification for difficult access areas that cannot be accessed with a standard straight tweezer

  • Strong tips for long life
  • 70° angle
  • Made of anti-magnetic stainless steel

Specifications

Tip Style Angled, Flat Sharp
Design 6
Length (English) 4.5 in.
Material Anti-magnetic Stainless Steel
Length (Metric) 114 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.0381 cm
Precision Fine
Thickness 0.06 in.
Width (English) Body 0.32 in.
Width (English) Tip 0.0066 in.
Width (Metric) Body 0.812 cm
Width (Metric) Tip 0.016 cm
Thickness (English) Tip 0.0039 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.