Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Precision Weight Masses Set
Shop All American Educational Products LLC Products

Click to view available options
Quantity:
Set of 8
Description
Includes
One 50g, one 20g, two 10g, one 5g, two 2g, one 1g masses
- Precisely weighted masses
- Supplied in a plastic storage container
- Set of eight
Order Info
Size: 3 x 3 x 1.5 in. (7.6 x 7.6 x 3.8cm); Weight: 25 lb. (11.3kg)
Specifications
Specifications
| Product Type | Weight Masses |
| Weight (English) | 25 lb. |
| Includes | Weight: 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, Plastic storage container |
| Quantity | Set of 8 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction