Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Premium Large Three Finger Clamp
Shop All Eisco Products

Click to view available options
Color:
Blue
Description
- Clamp constructed of powder coated steel, 3 finger rubber coated clamp attached to aluminum rod
- Maximum clamp opening is 8.5 cm
- 14 cm connecting rod
- Completely metal constructions
- Thread fitted actuating joints
- 10 mm diameter connecting rod
Specifications
Specifications
| Autoclavable | Autoclavable |
| Quantity | 1 |
| Connector Types | Connecting Rod |
| Type | Adjustable Clamp |
| Material | Zinc Die Cast, Powder Coated |
| For Use With (Equipment) | Beakers, Erlenmeyer flasks, test-tubes, boiling (Florence) flasks, burettes |
| Description | 3 finger |
| Height (Metric) | 25.4 mm |
| Height (English) | 1 in. |
| Length (English) | 11 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction