Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ABS Premier Pharmacy/Vaccine Freestanding Countertop Refrigerator

Shop All Nor-Lake Scientific Products


Click to view available options
Model:
PH-ABT-HC-UCFS-0104-LH
PH-ABT-HC-UCFS-0104G
Description
These multi-functional units offer a cold-storage solution for a variety of clinical needs. Experience a range of innovative features to enhance your work: - Microprocessor temperature control - Array of temperature alarms - Keyed door locks - Probe access - Natural hydrocarbon refrigerants Freestanding units require a 4-inch margin on all sides for adequate ventilation. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Specifications
| Type | Refrigerator |
| Capacity (English) | 1 cu. ft. |
| Capacity (Metric) | 28 L |
| Temperature Range | 2°C to 8°C |
| Refrigerant | Natural Hydrocarbon Refrigerant |
| Door Style | Swing Glass |
| No. of Doors | 1 |
| Shelves | 2 |
| Cabinet Material | Scratch-resistant Painted Steel |
| Exterior Finish | Powder-coated Steel |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction