Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Premium Double Concave Glass Lenses
Shop All Eisco Products

Click to view available options
Length (Metric) Focal:
50 mm
100 mm
150 mm
200 mm
250 mm
Description
- Spherical double concave glass lenses
- Constructed of extra white glass
- Highly polished with ground edges
- Highly polished
- Designed for use in higher education
- For educational use only, not designed for medical use
Specifications
Specifications
| Material | Glass |
| Diameter (Metric) | 50 mm |
| For Use With (Application) | Higher Education |
| Length (Metric) Focal | 50 mm |
| Product Type | Double Concave Lens |
| Shape | Spherical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction