Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Premium Dynamometers (Spring Scales)
Shop All Eisco Products

Click to view available options
Capacity:
1 kg, 10 N
10 g, 0.1 N
10 kg, 100 N
100 g, 1 N
2 kg, 20 N
20 g, 0.2 N
200 g, 2 N
250 g, 2.5 N
5 kg, 50 N
500 g, 5 N
Description
- Accurate and precise springs with excellent linearity
- All metal parts encased in a premium acrylic tube
- Enclosed springs prevent tangling or loss of functionality
- Twist knob to zero out
- Features a thick clear acrylic wall
- Color coded according to measurement range
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Color | Green |
Height (English) | 9.8 in. |
Height (Metric) | 25 cm |
Includes | 2 hooks, Spring in acrylic tube |
Width (English) | 1 in. |
Weight (Metric) | 0.09 oz. |
Width (Metric) | 2.5 cm |
Capacity | 1 kg, 10 N |
Display Type | Analog |
Type | Mechanical Balances |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction