Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Four Prong Clamp
SCI_ED

Catalog No. s13905 Shop All Eisco Products
Click to view available options
Color:
Blue

Choose durable lab equipment that will last for years. The Premium Four Prong Clamp is an industrial four prong, rubber-lined universal lab clamp.

  • Clamp constructed of powder coated steel
  • Lined clamp prongs are attached to aluminum rod
  • Maximum clamp opening is 10.5 cm
  • 14 cm connecting rod
  • Completely metal constructions, thread fitted actuating joints
  • 10 mm diameter connecting rod

Specifications

Autoclavable Autoclavable
Quantity 1
Connector Types Connecting Rod
Type Adjustable Clamp
Material Zinc Die Cast, Powder Coated
For Use With (Equipment) Beakers, Erlenmeyer flasks, test-tubes, boiling (Florence) flasks, burettes
Description 4.1 in. opening
Height (Metric) 25.4 mm
Height (English) 1 in.
Length (English) 5.5 in.
Length (Metric) 139.7 mm
Width (English) 4 in.
Width (Metric) 101.6 mm
Color Blue
Jaw Type 4-Prong
Sterility Non-sterile
Coating Vinyl
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.