Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Premium Microcentrifuge Tubes PROMO
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Natural
Yellow
Description
- Capacity: 1.5mL
- High-clarity polypropylene
- Graduated in 0.1 and 0.25 mL markings
- Withstand forces up to 30,000 x g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to 121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes

Specifications
Specifications
Cap Style | Snap Cap with Flat Top |
Certifications/Compliance | RNase, DNase-free |
Autoclavable | Autoclavable |
Capacity (Metric) | 1.5 mL |
Color | Blue |
Length (Metric) | 40.6 mm |
Material | Polypropylene |
Includes | Needle Insertion Spot |
Label Type | Labeling Area |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction