Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Female Rep Sysm-Cervix Uteri
Shop All Eisco Products

Click to view available options
Quantity:
1
Description
- pre-cleaned glass slide with ground edges
- size 1x3 in. (25x77 mm)
- professionally stained samples for best visualization
- great choice for biology classrooms to explore structure-function relationships as per NGSS standards
- showing columnar epithelium in the canal of the cervix
Specifications
Specifications
Description | Shows columnar epithelium in the canal of the cervix |
Classification | Female Reproductive System |
Material | Glass |
Type | Prepared Microscope Slide |
For Use With (Application) | Microscopy |
Quantity | 1 |
Specimen Type | Cervix Uteri |
Size | 1 x 3 in. |
Slide Type | Prepared Slide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction