Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Prepared Individual Microscope Slides
Shop All Johannes Lieder GmbH & Co. KG Products

Click to view available options
Specimen Type:
Beef Liver Fluke
Blood
Head and Mouth Parts w/ Sucking Tube
Liver
Older Stem w/ Annual Rings, Resin Ducts
Radiolaria, Mixed Species
Spirogyra
Typical Dicot Herbaceous Stem
Species:
Fasciola hepatica
Helianthus, Sunflower
Human
Musca domestica, House Fly
Pig
Pinus
Radiolaria, Mixed Species
Spirogyra
Description
- Premium glass with fine ground edges
- Size: 1 x 3 in. (26 x 76mm)
- Specially stained to ensure a clear, multicolored representation of all tissue structures
- Specimens are characteristic and representative of the taxonomic group and/or subject
- All slides sold separately
Specifications
Specifications
| Material | Glass |
| Mounting Type | Whole Mount |
| Type | Prepared Slide |
| Species | Fasciola hepatica |
| Specimen Type | Beef Liver Fluke |
| Size | 1 x 3 in. |
| Slide Type | Prepared Slide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction