Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Liver Section (Amphibian)
Shop All Eisco Products

Click to view available options
Quantity:
1 Ea.
Description
- Pre-cleaned glass slide with ground edges
- Size 1x3 in. (25x77 mm)
- Professionally stained samples for best visualization
- Great choice for biology classrooms to explore structure-function relationships as per NGSSs standards
- Showing characteristic structures such as blood vessels, sinusoids, and hepatic ducts
Specifications
Specifications
| Description | Amphibian Liver section stained for better visualization of blood vessels, sinusoids, and hepatic ducts |
| Material | Glass |
| Type | Prepared Microscope Slide |
| For Use With (Application) | Microscopy |
| Quantity | 1 Ea. |
| Species | Amphibian |
| Specimen Type | Liver |
| Size | 1 x 3 in. |
| Slide Type | Prepared Slide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction