Learn More
Restek™ Presents Hamilton Replacement Needles for Luer-Lock Syringes
Shop All Restek Corporation Products

Description
- Hub Material: Metal or Kel-F (PTFE tip)
Specifications
Specifications
| Material | Metal (Hub) |
| Needle Gauge | 26s G |
| Diameter (English) Inner | 0.019 in. |
| Diameter (English) Outer | 0.005 in. |
| Diameter (Metric) Inner | 0.47 mm |
| Diameter (Metric) Outer | 0.13 mm |
| For Use With (Application) | For syringe basics, including tips on handling and cleaning, needle termination codes, a needle gauge chart, needle point styles, and syringe termination information, for Luer-lock syringes, waters U6K injection valve |
| Length (English) Needle | 1.97 in. |
| Product Type | Syringe Needle |
| Needle Point Style | Bevel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.