Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton Standard Microliter Syringes for Agilent 7673/7683/6850 GCs, 10 μL
SDP

Catalog No. 06710533 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
23s G
23s to 26s G
26s G
Connection Type:
Autosampler Cemented
Autosampler Removable
Quantity:
6 Pk.
Ea.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Connection Type Quantity
06-710-533 23s G Autosampler Removable Ea.
06-710-531 23s G Autosampler Cemented Ea.
06-717-603 23s G Autosampler Cemented 6 Pk.
06-712-384 26s G Autosampler Cemented Ea.
06-712-385 23s to 26s G Autosampler Cemented Ea.
06-718-938 23s to 26s G Autosampler Cemented 6 Pk.
06-718-937 26s G Autosampler Cemented 6 Pk.
06-712-387 23s to 26s G Autosampler Removable Ea.
06-712-386 26s G Autosampler Removable Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-710-533 Supplier Restek™ Supplier No. 20171
Add to Cart
Add to Cart

For Agilent 7673, 7683, 7693A, and 6850 Autosamplers.

  • Meets critical autosampler performance needs
  • Needle point styles are designed to withstand multiple, rapid injections through a septum
  • Needle Length: 1.71 in.
  • Needle Point Style: Agilent

Specifications

Needle Gauge 23s G
Diameter (English) Inner Needle 0.006 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (Metric) Outer Needle 0.64 mm
Length (English) Needle 1.71 in.
Product Type Hamilton Standard Microliter Syringes for Agilent Autosamplers
Model 701
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 43.4 mm
For Use With (Equipment) Agilent 7673, 7683, 7693A and 6850 Autosamplers
Connection Type Autosampler Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.