Learn More
Restek™ Presents Hamilton Standard Microliter Syringes for Agilent 7673/7683/6850 GCs, 10 μL
Shop All Restek Corporation Products

Description
- Meets critical autosampler performance needs
- Needle point styles are designed to withstand multiple, rapid injections through a septum
- Needle Length: 1.71 in.
- Needle Point Style: Agilent
Specifications
Specifications
| Needle Gauge | 26s G |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.13 mm |
| Diameter (English) Outer Needle | 0.019 in. |
| Diameter (Metric) Outer Needle | 0.48 mm |
| Length (English) Needle | 1.71 in. |
| Product Type | Hamilton Standard Microliter Syringes for Agilent Autosamplers |
| Model | 701 |
| Quantity | Ea. |
| Volume (Metric) | 10 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.