Learn More
Restek™ Presents SGE Gas-Tight Syringes for Agilent 7673/7683/6850
Shop All Restek Corporation Products

Description
- Volume: 10μL
- Needle Length: 42mm
- Needle Point Style: Cone
Specifications
Specifications
| Material | PTFE (Tip) |
| Needle Gauge | 23 to 26 G |
| Diameter (English) Inner Needle | 0.005 to 0.006 in. |
| Diameter (Metric) Inner Needle | 0.13 to 0.15 mm |
| Diameter (English) Outer Needle | 0.019 to 0.025 in. |
| Diameter (Metric) Outer Needle | 0.47 to 0.64 mm |
| Length (English) Needle | 1.6 in. |
| Product Type | SGE Gas-Tight Syringes for Agilent Autosamplers |
| Model | 10R-HP-GT-0.63/0.47 |
| Quantity | Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.