Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Replacement Needles for Shimadzu Autosampler Syringes
SDP

Catalog No. 06719029 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Volume (Metric):
0.5 μL
10 μL
Diameter (English) Inner:
0.0102 in.
0.0132 in.
Diameter (English) Outer:
0.018 in.
0.025 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Diameter (English) Inner Diameter (English) Outer
06-719-029 23 G 10 μL 0.0102 in. 0.018 in.
06-719-030 26 G 10 μL 0.0132 in. 0.025 in.
06-712-435 26 G 0.5 μL 0.0132 in. 0.025 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-719-029 Supplier Restek™ Supplier No. 24748
Add to Cart
Add to Cart

Replacement needles for Shimadzu Autosampler syringes.

  • Needle Point Style: Cone
  • Needle Length: 42mm

Specifications

Needle Gauge 23 G
Diameter (English) Inner 0.0102 in.
Diameter (English) Outer 0.018 in.
Diameter (Metric) Inner 0.26 mm
Diameter (Metric) Outer 0.45 mm
Length (English) Needle 1.6 in.
Product Type Replacement Syringe Needle
Volume (Metric) 10 μL
Length (Metric) Needle 40 mm
Needle Point Style Cone
For Use With (Equipment) Shimadzu Autosampler Syringe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.