Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pro-Lab Diagnostics™ Microbank™ Freezer Storage Boxes
SDP

Catalog No. p-3965629 Shop All Pro-Lab Diagnostics Products
Click to view available options
Closure Color:
Blue
Red

Suitable for collection and organization in low temperature freezers.

  • Manufactured from durable plastic
  • Each freezer box holds up to 81 Microbank vials
  • With “see through” lid, number locator printed screen, and tube collection device
  • Available in blue or red
  • Dimensions: 133 × 133 × 55mm

Specifications

Closure Color Blue
For Use With (Application) Suitable for collection and organization in low temperature freezers
Product Type Freezer Storage Box
Quantity Each
Length (Metric) 13.3 cm
Length (English) 5.23 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.