Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ ProCulture Cryogenic Vial Storage Box

Catalog No. p-3273164 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Dimensions (L x W x H):
3 x 3 x 2 in. (7.6 x 7.6 x 5.1 cm)
5.2 x 5.2 x 2 in. (13.3 x 13.3 x 5 cm)
5.2 x 5.2 x 3.75 in. (13.3 x 13.3 x 9.5 cm)
Tube Array:
5 x 5
9 x 9
Holds:
25 (1.2 to 2 mL Cryogenic Vials)
81 (1.2, 2 or 5 mL Cryogenic Vials)
81 (1.2, 2, 5 mL Cryogenic Vials)

Catalog No. 03-410-504

Supplier: Bel Art™ F188490002

Only null left
Add to Cart
Add to Cart

Durable polycarbonate plastic boxes are excellent for compact storage of 1.2, 2.0 or 5.0 mL cryogenic vials

Durable polycarbonate plastic boxes are excellent for compact storage of 1.2, 2.0 or 5.0 mL cryogenic vials

  • Clear covers allows you to see contents without opening lid
  • Clear lids can be written on and have a printed grid for easy inventory
  • Can be used in temperatures ranging from -196°C to +121°C
  • A keyed corner aligns the lid with identifying numbers on the rack
  • Useful as mailers for vials
  • F18849-0001 can be used with F18853 series Cryo Tower Storage Systems (sold separately) to save valuable bench space

Specifications

Color White
Material Polycarbonate
Shape Square
Type Cryo Storage Box
For Use With (Application) For compact storage of 1.2, 2 or 5mL cryogenic vials
Holds 81 (1.2, 2 or 5 mL Cryogenic Vials)
Includes Transparent Lid
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -196°C
Tube Array 9 x 9
Dimensions (L x W x H) 5.2 x 5.2 x 3.75 in. (13.3 x 13.3 x 9.5 cm)
Length (English) 5.2 in.
Length (Metric) 13.3 cm
Width (English) 5.2 in.
Width (Metric) 13.3 cm
Height (English) 3.75 in.
Height (Metric) 9.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.