Learn More
Applied Biosystems™ ProFlex™ PCR System, 3 x 32-well

Description
The ProFlex 3 x 32-well PCR system is the latest in our line of Applied Biosystems thermal cyclers. The ProFlex system combines the reliability and performance you've come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs.
The ProFlex 3 x 32-well PCR System allows you to:
- Run three experiments at once with the 3 x 32-well, 0.2-mL block
- Interchange the 3 x 32-well block with another block type if throughput needs change
- Access the system remotely (and conveniently) through a mobile app
- Program the instrument in seconds with a simple-to-use touchscreen interface
- Simulate old instrument with Thermal Simulation modes
- Optimize PCR quickly and efficiently with better-than-gradient VeriFlex blocks
Independent control
Share your instrument with two other people or run three experiments at once with three independently controlled 32-well modules.
Interchangeable blocks
If your research requirements change in the future, or if you share the system with someone who requires a different format, simply remove the 3 x 32-well block from the top of the instrument and exchange it with another block type. This step takes typically less than 15 seconds and requires no tools or kits.
Mobile app connectivity
Have you ever set up all of your PCR reactions, only to find out that the thermal cycler is already in use? Check its availability with a mobile app before you get to the lab. Also download experimental report files, receive alerts, and more.
Simulation modes
The ProFlex PCR System is equipped with simulation modes that mimic your old thermal cycler's ramp rate. Simulation modes are available for MJ Research PTC 200, Bio-Rad™ C1000, Bio-Rad MyCycler™, Eppendorf™ Mastercycler™, Applied Biosystems 9700, Applied Biosystems 9600, and Applied Biosystems Veriti systems.
VeriFlex blocks: enhanced PCR functionality
VeriFlex blocks are controlled by multiple Peltier elements (two separate Peltier elements per 32-well module). This gives you the ultimate control of your block for precise, 'better-than-gradient' optimization experiments and for running multiple reaction conditions at once for precise incubations and other non-PCR workflows.
8.4-inch touchscreen control
The simple and intuitive touchscreen interface allows you to program with ease and limits the amount of time spent training yourself and others how to use the system.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Block Format | Interchangeable |
| Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
| High-throughput Compatibility | High-throughput Compatible |
| Thermal Uniformity | <0.5°C (20 sec. after reaching 95°C) |
| Reaction Speed | Fast, Standard |
| Dimensions | 22 x 13 x 10.6 in. (56.5 x 33 x 27 cm) |
| Capacity | 32 x 0.2 mL PCR Tubes/Block, or 4 x 8-well Strips of 0.2 mL PCR Tubes/Block |
| Voltage | 100/240 V |
| Display Type | 8.4 in. Color TFT LCD Touchscreen |
| Product Type | Thermal Cycler |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.