Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ 500 Elbow Support
Ideal for jobs requiring repetitive arm motions
$22.86
Specifications
Color | Black |
---|---|
Product Type | Elbow Support |
Design | Contoured |
For Use With (Application) | Jobs requiring repetitive arm motions |
Hand | Ambidextrous |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-035-285D
|
Ergodyne™
16003 |
Medium |
Each for $22.86
|
|
|||||
19-035-285E
|
Ergodyne™
16004 |
Large |
Each for $22.86
|
|
|||||
19-035-285F
|
Ergodyne™
16005 |
X-Large |
Each for $22.86
|
|
|||||
Description
- Wide base of support directs pressure away from tendons for improved performance with maximum comfort
- Fully adjustable for a secure, exact fit
- Wear over clothing or next to skin
- Machine washable
- Black
Specifications
Black | |
Contoured | |
Ambidextrous |
Elbow Support | |
Jobs requiring repetitive arm motions |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title