Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ ProFlex™ PCR System, 96-well

Catalog No. a30755
Encompass_Preferred
Click to view available options
Warranty:
3 years of total service coverage
Limited Warranty

Catalog No. A30755

Supplier: Applied Biosystems™ A30755

Only null left
Add to Cart
Add to Cart
Request a Quote

The ProFlex 96-well PCR system is the latest in our line of Applied Biosystems thermal cyclers. The ProFlex system combines the reliability and performance you've come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs.

The ProFlex 96-well PCR system is the latest in our line of Applied Biosystems thermal cyclers. The ProFlex system combines the reliability and performance you've come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs.

The ProFlex 96-well PCR system allows you to:

  • Interchange the 96-well 0.2-mL block with another block type if throughput needs change
  • Access the system remotely (and conveniently) through a mobile app
  • Program the instrument in seconds with a simple-to-use touchscreen interface
  • Simulate an old instrument with Thermal Simulation modes
  • Optimize PCR quickly and efficiently with better-than-gradient VeriFlex blocks

Interchangeable blocks

If your research requirements change in the future, or if you share the system with someone who requires a different format, simply remove the 96-well block from the top of the instrument and exchange it with another block type. This step takes typically less than 15 seconds and requires no tools or kits.

Mobile app connectivity

Have you ever set up all of your PCR reactions, only to find out that the thermal cycler is already in use? Check its availability with a mobile app before you get to the lab. Also download experimental report files, receive alerts, and more!

Simulation modes

The ProFlex PCR System is equipped with simulation modes that mimic your old thermal cycler's ramp rate. Simulation modes are available for MJ Research PTC 200, Bio-Rad™ C1000, Bio-Rad MyCycler™, Eppendorf™ Mastercycler™, Applied Biosystems 9700, Applied Biosystems 9600, and Applied Biosystems Veriti systems.

VeriFlex blocks: enhanced PCR functionality

VeriFlex blocks are controlled by multiple Peltier elements (six separate Peltier elements per 96-well module). This gives you the ultimate control of your block for precise, 'better-than-gradient' optimization experiments and for running multiple reaction conditions at once for precise incubations and other non-PCR workflows.

8.4-inch touchscreen control

The simple and intuitive touchscreen interface allows you to program with ease and limits the amount of time spent training yourself and others how to use the system.

TRUSTED_SUSTAINABILITY

Specifications

Block Format Interchangeable
Thermal Accuracy ±0.25°C (35°C to 99.9°C)
High-throughput Compatibility High-throughput Compatible
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Reaction Speed Fast, Standard
Dimensions 22 x 13 x 10.6 in. (56.5 x 33 x 27 cm)
Capacity 96-well, 0.2 mL Tubes
Voltage 100/240 V
Product Line ProFlex
Display Type 8.4 in. Color TFT LCD Touchscreen
Product Type Thermal Cycler
Warranty 3 years of total service coverage
Thermal Range 0°C to 100°C
For Use With (Application) PCR
Programs Auto re-start (after Power Outages), Program Overwrite Protection
User Interface USB, WiFi, Cloud, Ethernet
Max. Ramp Rate 6°C/sec. (Block), 4.4°C/sec. (Sample)
Quantity System + 1 yr ABRC ext warranty
Memory USB and On-board
Weight 41 lb. (18.8 kg)
Block Configurations 96-well, 6-Zone VeriFlex Block
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.