Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ ProFlex™ Sample Blocks

Catalog No. p-7246658
Encompass_Preferred
Click to view available options
Block Configurations:
2 x 384-well Isothermal Blocks
2 x 96-well Isothermal Blocks
2 x Flat Blocks
3 x 32-Well, 2-Zone VeriFlex Blocks
96-well, 6-Zone VeriFlex Block

Catalog No. 44-836-38

Supplier: Applied Biosystems™ 4483638

Only null left
Add to Cart
Add to Cart
Request a Quote

Requires

ProFlex Base Module for operation

The ProFlex PCR System is unique in its design, with interchangable blocks that allow for future changes in research requirements.

The ProFlex PCR System is unique in its design, with interchangable blocks that allow for future changes in research requirements. In a step that typically takes less than 15 seconds, the block is changed without the need for special tools or kits. ProFlex interchangable blocks are intended for use with the ProFlex PCR System and require a ProFlex Base Module for operation.

• The ProFlex 96-well Sample Block has one 96-well, 0.2-mL module
• The ProFlex 2 x 96-well Sample Block has two 96-well, 0.2-mL modules
• The ProFlex 2 x 384-well Sample Block has two 384-well, 0.02-mL modules
• The ProFlex 2 x Flat Sample Block has two flat modules and is optimized for use with TaqMan OpenArray Genotyping plates
• The ProFlex 3 x 32-Well Sample Block has three independently-controlled, 32-well, 0.2-mL modules, allowing you to share your instrument with two other people or run three experiments at once

TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Content And Storage Store at room temperature.

High-throughput Compatibility High-throughput Compatible
For Use With (Equipment) ProFlex PCR System
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Dimensions 22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm)
Capacity 3 x 32-well, 0.2 mL
Voltage 100/240 V
Product Type Thermal Cycler
Thermal Range 0°C to 100°C
User Interface USB, WiFi, Cloud, Ethernet
Max. Heating Rate (Thermal Block) 6°C/sec. (Block), 4.4°C/sec. (Sample)
Quantity 1 unit
Weight 41 lb. (18.8 kg)
Block Configurations 3 x 32-Well, 2-Zone VeriFlex Blocks
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.