Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. ProForm™ Standard Harness with Quick Connect Legs

Catalog No. p-200089183
Click to view available options
Size:
Medium/Large
X-Large

ProForm™ standard harness with quick connect legs.

Built in Relief Cords provide immediate relief after a fall allowing you to reach a gravity override seated position.

  • Lightweight, athletic design and materials deliver maximum comfort without compromising safety
  • Dual-Back pad system provides cooling airflow and breathability and can be repositioned after a fall to reduce pressure on the clavicle
  • New WebAlert™2 inspectable webbing makes wear or damage clearly visible and contains a weather-resistant coating
  • Durable and convenient label pack keeps product labels protected from the elements and allows for personalization
  • The SRL bumper protects the lower back from frequent and nuisance contact when wearing personal SRLs

Specifications

D-Ring Location Back
Style Standard
Product Type Standard Harness (Non-stretch)
Material Polyester
Buckle Style (Leg) Quick-Connect
For Use With (Application) Fall Protection
Webbing Material Polyester
Buckle Style (Chest) Quick Connect
Size Medium/Large
Color Black, Blue
Includes Back Pad, Should Pads
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
Length (Metric) 45.72 cm
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Weight (English) 4.5 lb.
Length (English) 18 in.
Capacity (English) 425 lb.
Capacity (Metric) 192.78 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.