Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ProPac™ SCX-20 Strong Cation Exchange HPLC Column
GREENER_CHOICE

Catalog No. DX074628
Change view
Click to view available options
Length (Metric):
50 mm
250 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
DX074628 250 mm
DX074643 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. DX074628 Supplier Thermo Scientific™ Supplier No. 074628
Add to Cart
Add to Cart

Meet today's demands in protein separations using this high resolution strong cation exchange (SCX) HPLC column.

Meet today's demands for high resolution protein separations using the Thermo Scientific™ ProPac™ SCX-20 column. This strong cation exchange (SCX) column is designed specifically for fast mass transfer and high efficiency, for a combination that results high resolution separations.

  • Nonporous core particle results in high-efficiency peaks and high-resolution separations of protein variants
  • Hydrophilic layer prevents unwanted secondary interactions
  • Grafted cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity
  • Useful for characterization of related protein variants
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
Length (Metric) 250 mm
Max. Pressure 3000 psi (207 bar)
Particle Size 10 μm
pH 2 to 12
Quantity Each
Temperature 60°C
Stationary Phase Sulfonate
Product Line ProPac
Packing Material Ethylvinylbenzene Divinylbenzene
Column Type Ion Exchange
Phase Ion Exchange
Technique Bio-LC
Green Features FSC
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.