Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ProPac™ SCX-10 HPLC Columns

Catalog No. 03254045
Change view
Click to view available options
Length (Metric):
50 mm
250 mm
Diameter (Metric):
2 mm
4 mm
22 mm
Column Format:
Analytical Column
Guard Column
Semi-Preparative Column
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format
03-254-045 250 mm 22 mm Semi-Preparative Column
DX054995 250 mm 4 mm Analytical Column
DX063456 250 mm 2 mm Analytical Column
DX054996 50 mm 4 mm Guard Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-254-045 Supplier Thermo Scientific™ Supplier No. 088769
Add to Cart
Add to Cart
Request a Quote

Separate protein variants in difficult matrices using ProPac SCX-10 LC Columns, which provide exceptionally high resolution.

Separate proteins and their variants using Thermo Scientific™ ProPac™ SCX-10 LC Columns, which provide exceptionally high resolution. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

  • Nonporous core particle results in high-efficiency peaks and high-resolution separations of protein variants
  • Hydrophilic layer prevents unwanted secondary interactions
  • Grafted cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity
  • Useful for characterization of related protein variants
TRUSTED_SUSTAINABILITY

Specifications

Column Format Semi-Preparative Column
Diameter (Metric) 22 mm
Flow Rate 1 mL/min
Length (Metric) 250 mm
Max. Pressure 3000 psi (200 bar)
Mobile Phase Compatibility pH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Particle Size 10 μm
pH 2 to 12
Pore Size Nonporous
Quantity Each
Temperature 60°C
Stationary Phase Sulfonate
Product Line ProPac
Packing Material Spherical, Nonporous Polymer
Column Type Ion Exchange
Phase Ion Exchange
Technique Bio-LC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.