Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Propper White Autoclave Indicator Tape
SDP

Catalog No. p-2911304 Shop All Fisherbrand Products
Click to view available options
Width (English):
0.75 in.
1 in.
Width (Metric):
19 mm
25 mm
Length (English):
42 ft.
180 ft.
Length (Metric):
13 m
55 m
This item is not returnable. View return policy
This item is not returnable. View return policy

Color change eliminates the guesswork

Convenient color change eliminates the usual guesswork.

 

  • For use in steam sterilization applications
  • No need for interpretation—sensitive ink on white stripes turns dark to indicate that pack has been processed
  • Specially formulated universal adhesive provides secure bonding with fabric and nonwoven wraps, paper, metal, and glass
  • Tape removes easily without any traces of residue

 

Order Info

14 yd. (13m) roll on 1 in. (2.5cm) core.

Specifications

Autoclavable Autoclavable
Color White
Format Tape
Product Type Temperature Indicator Tape
For Use With (Application) Steam Sterilization
Quantity 16/Cs.
Dimensions (LxW) 0.75 in., 13 m, 19 mm, 42 ft.
Length (English) 42 ft.
Length (Metric) 13 m
Width (English) 0.75 in.
Width (Metric) 19 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.