Learn More
Description
- High chemical and thermal resistance due to ceramic piston, glass cylinder, and highly resistant fluoroplastic parts
- Incremental volume setting ensures accurate and repeatable results
- Smooth and light to operate
- Easy to attach aspiration tube with secure threaded connection
- Media recirculation system allows unused media to be recovered from device and returned to bottle
- - 360° rotating dispensing head
- Universal connector at back of unit for drying tubes and filters
- User-replaceable valves
- Fully autoclavable
- Available in volume range from 0.2 to 60mL
Specifications
- Autoclavability: Fully autoclavable (121°C, 20 min., 1 bar/100 kPa)
- Threaded Bottle Fitting: A45
- Length: 173mm (5mL)
- Bottle Adapters Included: A32, A38, S40
- Weight: 388g (5mL)
Materials
- Piston: Highly pure AI2O3-ceramic (99.7%)
- Cylinder: Borosilicate glass 3.3
- Valve block: Halar (ECTFE)
- Valve ball: Borosilicate glass 3.3
- Valve seat: Borosilicate glass 3.3
- Valve spring: Hastelloy (99.7%)
Storage
Store at 0° to 40°C
Warranty and Services
Two years
Specifications
Specifications
| Product Type | Bottletop Dispenser |
| Angle | 360° Rotating Dispensing Head |
| Autoclavable | Autoclavable |
| Color | Gray and White |
| Material | Borosilicate Glass |
| Volume (Metric) | 5 to 30 mL |
| For Use With (Application) | Dispensing |
| Includes | A32, A38, S40 Bottle Adapters |
| Increments | 0.5 mL |
| Precision | 0.60% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
