Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ PRO Hand Grip Anchorage Connector

Critical component of fall protection systems as they securely attach system to the anchorage.

$128.60 - $200.64

Specifications

Certifications/Compliance ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Product Type Hand Grip
Load Bearing Capacity (English) 310 lb.
Load Bearing Capacity (Metric) 141 kg
View More Specs

Products 3
Catalog Number Mfr. No. Length (English) Dimensions (L x W x H) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Dimensions (L x W x H) Price Quantity & Availability  
19-040-608
View Documents
3M™
7100309307
4 in. 16.80 x 6.40 x 3.80 in.
Each for $200.64
Only null left
Add to Cart
 
19-040-609
View Documents
3M™
AJ301A
2 in. 13.20 x 3.60 x 3.80 in.
Each for $128.60
Only null left
Add to Cart
 
19-040-610
View Documents
3M™
AJ302A
3 in. 15.50 x 5.10 x 3.80 in.
Each for $156.10
Only null left
Add to Cart
 
Description

Description

  • Compact and lightweight design
  • Corrosion resistant stainless steel construction
  • High strength design
  • Self closing for added safety
  • One hand operation for ease of use
  • Installs onto 2, 3 and 4 in. maximum size structures
  • Recommended Industry: Construction, General Industrial, Oil and Gas, Utilities
Specifications

Specifications

ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Hand Grip
310 lb.
141 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.