Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Pass-Through Fume Hood Accessory, SpillStopper™ Work Surfaces (4 ft.)
SDPSCI_ED

Catalog No. p-5186744 Shop All Labconco Corporation Products
Click to view available options
Cut Style:
Left Rear
Left Rear, Right Rear
Left Rear, Right Side
Left Side
Left Side, Right Side
Right Rear
Right Rear, Left Side
Right Side

Catalog No. S15360

Supplier: Labconco™ 9570401

Only null left
Add to Cart
Add to Cart

For use with 4 ft. Protector Pass-Through Laboratory Hood.

  • Molded from special formulation of corrosion-resistant epoxy resin
  • Dished surface to contain spills
  • Contoured to conform to interior liner of Protector Pass-Through Hoods
  • Pre-drilled 6.4cm (2.5 in.) diameter holes for plumbing pass-through
  • May be ordered with pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
  • Cupsink sold separately

Specifications

For Use With (Equipment) Protector Pass-through Laboratory Hood (48 in.)
Thickness (English) 1.25 in.
Depth (English) 30 in.
Width (English) 48 in.
Depth (English) Cutout 0.4 in.
Depth (Metric) 76.2 cm
Depth (Metric) Cutout 1.0 cm
Width (Metric) 121.9 cm
Product Type SpillStopper Work Surface (4 ft.)
Material Corrosion-resistant Epoxy Resin
Thickness (Metric) 3.2 cm
For Use With (Application) Laboratory Fume Hood Work
Cut Style Right Rear
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.